2 Light Jantzen Wall Sconce Texture Black
- Mfr # B7122-TBK
- Zoro # G522904630
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Height
21.5 in
Width
15 in
Fixture Voltage
120V
Finish
Texture Black
Watts
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B7122-TBK
- Zoro #
- G522904630
- UPC #
- 197292167679
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Texture Black
- Item
- Jantzen Wall Sconce
- Watts
- 10 W
- Fixture Series
- Jantzen
- Lamp Base
- E12 Candelabra Base
- Number of Bulbs
- 2
- Damp/Wet Rating
- Damp Rated
- Location Rating
- Dry Rated
- Body Material
- Aluminum
- Certification
- cETL Listed
Dimensions
- Height
- 21.5 in
- Width
- 15 in
- Length
- 15 in
Description
Jantzen draws inspiration from classic lantern designs, reinterpreting a traditional caged form with distinct angled edges. The wavy water glass panels lend texture and movement, subtly elevating the design. Cream-colored candles add a bright note in contrast to the robust Textured Black finish of the frame. Available as a 2-light sconce and 2-light post, Jantzen modernizes heritage influences to create a timeless outdoor staple.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.