Shop TROY LIGHTING
See all product information
Create Account
Larchmont 3 Light Wall Sconce 8 In. Vintage Bronze
- Mfr # B3212-VBZ
- Zoro # G715448750
product price:Â
$
808.00
/ea
Free Shipping & Returns
Key Features
Height
8.75 in
Fixture Voltage
120V
Finish
Vintage Bronze
Length
8 in
Body Material
Hand Forged Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3212-VBZ
- Zoro #
- G715448750
- UPC #
- 782042441217
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Vintage Bronze
- Item
- Wall Sconce
- Body Material
- Hand Forged Iron
- Standards
- UL Wet
- Includes
- Fixture, Hardware
- Number of Bulbs
- 3
- Lamp Included
- No
- Watts
- 60W
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Extention
- 9.75 in
- Battery Included
- No
- Socket Count
- 3
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 8.75 in
- Length
- 8 in
- Width
- 8 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.