Shop TROY LIGHTING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
20 Light Sonny Chandelier Bronze Leaf
- Mfr # F2860-BRL
- Zoro # G522904623
product price:Â
$
2,929.99
/ea
Key Features
Watts
10 W
Lamp Base
E12 Candelabra Base
Certification
cUL Listed
Fixture Series
Sonny
Number of Lights
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2860-BRL
- Zoro #
- G522904623
- UPC #
- 197292158837
- Country of Origin
- Philippines
- Item
- Sonny Chandelier
- Finish
- Bronze Leaf
- Watts
- 10 W
- Lamp Base
- E12 Candelabra Base
- Certification
- cUL Listed
- Fixture Series
- Sonny
- Number of Lights
- 20
- Voltage
- 120V
- Body Material
- Glass
- Damp/Wet Rating
- Damp Rated
Dimensions
- Width
- 59.75 in
- Height
- 21.5 in
- Length
- 59.75 in
Description
Sonny takes inspiration from a mid-century sputnik chandelier, reimagined with an organic, staggered rhythm. Finished in Bronze Leaf, slender arms extend outward, culminating in a softly glowing cloud seedy glass globe. The seemingly randomized arrangement creates a dynamic, almost celestial composition. Available as a 4-light sconce and a 12- or 20-light chandelier, Sonny serves as a stunning centerpiece for dining or living spaces.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.