6 Light Giovanni Wall Sconce Patina Brass
- Mfr # B1035-PBR
- Zoro # G422904563
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Height
34.75 in
Width
24.5 in
Fixture Voltage
120V
Finish
Patina Brass
Lamp Base
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1035-PBR
- Zoro #
- G422904563
- UPC #
- 197292158233
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Giovanni Wall Sconce
- Lamp Base
- Integrated LED
- Damp/Wet Rating
- Damp Rated
- Certification
- cUL Listed
- Number of Bulbs
- 6
- Body Material
- Steel
- Fixture Series
- Giovanni
- Watts
- 5 W
- Color Temperature
- 2700 K
Dimensions
- Height
- 34.75 in
- Width
- 24.5 in
- Length
- 3.75 in
Description
Conceived as a wall-mounted light sculpture, the Giovanni sconce features six dome heads radiating like spokes from a central hub. Fitted with LED, each dome projects a wash of indirect light onto the wall, illuminating the striking graphic form and creating a soft ambient effect. Finished in Patina Brass, Giovanni blends modernity with an air of permanence.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.