6 Light Ken Chandelier Vintage Gold Leaf
- Mfr # F3460-VGL
- Zoro # G022904611
product price:Â
$
1,669.99
/ea
Key Features
Finish
Vintage Gold Leaf
Number of Lights
6
Fixture Series
Ken
Watts
10 W
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3460-VGL
- Zoro #
- G022904611
- UPC #
- 197292158899
- Country of Origin
- Philippines
- Item
- Ken Chandelier
- Finish
- Vintage Gold Leaf
- Number of Lights
- 6
- Fixture Series
- Ken
- Watts
- 10 W
- Voltage
- 120V
- Certification
- cUL Listed
- Lamp Base
- E12 Candelabra Base
- Damp/Wet Rating
- Damp Rated
- Body Material
- Iron
Dimensions
- Height
- 11 in
- Width
- 60 in
- Length
- 60 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.