8 Light Quill Chandelier Gilded Ivory
- Mfr # F4758-GLI
- Zoro # G122904627
product price:Â
$
2,415.99
/ea
Key Features
Fixture Series
Quill
Height
22.75 in
Number of Lights
8
Width
57.5 in
Certification
cUL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4758-GLI
- Zoro #
- G122904627
- UPC #
- 197292168171
- Country of Origin
- Philippines
- Item
- Quill Chandelier
- Finish
- Gilded Ivory
- Fixture Series
- Quill
- Number of Lights
- 8
- Certification
- cUL Listed
- Voltage
- 120V
- Damp/Wet Rating
- Damp Rated
- Watts
- 10 W
- Lamp Base
- E12 Candelabra Base
- Body Material
- Iron
Dimensions
- Height
- 22.75 in
- Width
- 57.5 in
- Length
- 57.5 in
Description
Equally captivating with or without the white linen shades, Quill blooms with botanical inspiration. Using dynamic shaping, it creates eye-catching statement pieces with curved armatures and leaf-like bobeche details. A Gilded Ivory finish lends a delicacy to the design. Available as a 1-light sconce and 6- and 8-light chandelier.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.