Shop TROY LIGHTING
See all product information
Create Account
Orson 8 Light Chandelier 41.5 In. Vintage Gold Leaf
- Mfr # F9542-VGL
- Zoro # G715446886
product price:Â
$
1,672.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Standards
UL Damp
Material
Steel
Number of Lights
8
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F9542-VGL
- Zoro #
- G715446886
- UPC #
- 782042470125
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Vintage Gold Leaf
- Standards
- UL Damp
- Material
- Steel
- Number of Lights
- 8
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Voltage
- 120V
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 8
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
Dimensions
- Length
- 41.5 in
- Height
- 21 in
- Canopy Width
- 6 in
- Width
- 41.5 in
Description
Linear arms extend from a totem-stacked coil center to hold candlesticks creating Orson's elongated, dramatic silhouette. Simple loop accents and textured Black Iron or Vintage Gold Leaf metalwork add to the sleek design. Make a stunning, modern statement throughout the home with the one-light wall sconce, six- or eight-light chandelier and four-light island fixture.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.