9 Light Diego Chandelier Patina Gold Leaf
- Mfr # F5436-PGL
- Zoro # G522904654
product price:
$
1,879.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
E12 Candelabra Base
Height
9.25 in
Width
36.5 in
Number of Lights
9
Damp/Wet Rating
Damp Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5436-PGL
- Zoro #
- G522904654
- UPC #
- 197292170976
- Country of Origin
- Philippines
- Item
- Diego Chandelier
- Finish
- Patina Gold Leaf
- Lamp Base
- E12 Candelabra Base
- Number of Lights
- 9
- Damp/Wet Rating
- Damp Rated
- Watts
- 10 W
- Voltage
- 120V
- Fixture Series
- Diego
- Certification
- cUL Listed
- Body Material
- Glass
Dimensions
- Height
- 9.25 in
- Width
- 36.5 in
- Length
- 36.5 in
Description
A modernist twist on a ring chandelier, Diego focuses on the beauty of artisanal glasswork. The composition features a concentric array of light bronze piastre glass shades around a Patina Gold Leaf frame. Each dish-shaped shade forms a halo around a purposely petite exposed bulb. Available with 9 or 12 lights, Diego’s industrial-meets-ethereal nature creates an eye-catching lighting moment.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.