Shop TROY LIGHTING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
9 Light Alturas Chandelier Patina Brass/Soft Sand
- Mfr # F2155-PBR/SSD
- Zoro # G622904646
product price:Â
$
2,089.99
/ea
Key Features
Certification
cUL Listed
Width
55 in
Fixture Series
Alturas
Height
20.25 in
Number of Lights
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2155-PBR/SSD
- Zoro #
- G622904646
- UPC #
- 197292158677
- Country of Origin
- Viet Nam
- Item
- Alturas Chandelier
- Finish
- Patina Brass/Soft Sand
- Certification
- cUL Listed
- Fixture Series
- Alturas
- Number of Lights
- 9
- Location Rating
- Dry Rated
- Body Material
- Steel
- Voltage
- 120V
- Damp/Wet Rating
- Damp Rated
- Lamp Base
- E26 Medium Base
- Watts
- 15 W
Dimensions
- Width
- 55 in
- Height
- 20.25 in
- Length
- 55 in
Description
Channeling the spirit of vintage Stilnovo designs, the Alturas chandelier transforms industrial geometry into an artful sensation. A constellation of Soft Sand bowl shades orbit a Patina Brass ring. The clean symmetry provides a striking focal point for living spaces or entryways. Available in two sizes with either 6 or 9 lights.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.