Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ace 10 Light Chandelier 50 In. Textured Black & Polish Nickel
- Mfr # F7166-TBK/PN
- Zoro # G615448577
product price:Â
$
822.00
/ea
Key Features
Fixture Wattage
40W
Finish
Textured Black & Polish Nickel
Standards
UL Dry
Number of Lights
10
Length
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7166-TBK/PN
- Zoro #
- G615448577
- UPC #
- 782042440234
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Textured Black & Polish Nickel
- Standards
- UL Dry
- Number of Lights
- 10
- Shade Color
- Glossy
- Shade Material
- Glass
- Bulb Included
- No
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Material
- Hand-Worked Iron
- Slope Compatible
- Yes
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Bulb Shape
- G9
- Socket Count
- 10
Dimensions
- Length
- 50 in
- Height
- 10.25 in
- Canopy Width
- 6 in
- Width
- 50 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.