Shop VAXCEL
See all product information
Create Account
Annabelle 6-Light Farmhouse Chandelier, Muted Brass, Candle Style, 36-In. Wide
- Mfr # H0322
- Zoro # G724218986
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Bulb Included
No
Shade Material
No Shade
Number of Lights
6
Series
Annabelle
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0322
- Zoro #
- G724218986
- UPC #
- 884656762563
- Country of Origin
- Cambodia
- Bulb Included
- No
- Shade Material
- No Shade
- Number of Lights
- 6
- Series
- Annabelle
- Body Material
- Steel
- Shade Name
- No Shade
- Location Rating
- Dry
- Slope Ceiling Adaptable
- Yes
- Finish
- Muted Brass
- Style
- Farmhouse
- Item
- Chandelier
- Lamp Base
- E12 Candelabra
- Max. Watts per Bulb
- 60 W
- Dimmable
- Yes
- Voltage
- 120V
- Bulb Type
- LED Compatible,Incandescent
- Color
- Brass
Dimensions
- Width
- 36.0 in
- Height
- 19.0 in
- Chain Length
- 48
- Size
- 36" W x 19" H x 36" D
- Length
- 36.0 in
Description
Bring timeless elegance and classic style to larger spaces with the Annabelle 6-light chandelier in a warm muted brass finish. Featuring gracefully curved arms and a clean open profile, this 36-inch chandelier delivers captivating illumination with an updated transitional look. Its versatile design complements traditional, farmhouse, and contemporary interiors, making it an ideal centerpiece for dining rooms, living spaces, kitchens, or entryways. Complete your home with the Annabelle collection and add refined style and inviting ambiance to any gathering space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.