Zoro Homepage

Ace 4 Light Linear 49.5 In. Textured Bronze Brushed Brass

  • Mfr # F5307-TBZ/BBA

  • Zoro # G015448900


product price: $610.00
/ea
Free Shipping & Returns

Key Features

Length
49.5 in
Width
17 in
Bulb Included
No
Voltage
120V
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5307-TBZ/BBA
Zoro #
G015448900
UPC #
782042440210
Country of Origin
China

Dimensions

Length
49.5 in
Width
17 in
Height
14.25 in
Canopy Width
6 in

Details

Item
Linear
Bulb Included
No
Voltage
120V
Standards
UL Dry
Includes
Fixture, Hardware
Watts
40W
Finish
Textured Bronze Brushed Brass
Battery Included
No
Slope Compatible
Yes
Product Care
Clean with a soft, damp cloth
Material
Hand-Worked Iron
Socket Count
4
Designer
Troy Standard
Bulb Shape
G9

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.