Zoro Homepage

Adler 1 Light Wall Sconce 9.75 In. Patina Brass

  • Mfr # B2513-PBR

  • Zoro # G215446621


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
9.75 in
Fixture Voltage
120V
Finish
Patina Brass
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2513-PBR
Zoro #
G215446621
UPC #
197292091448
Country of Origin
China

Dimensions

Height
12.5 in
Width
9.75 in
Length
9.75 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Watts
15W
Body Material
Steel
Shade Color
Sprite
Lamp Included
No
Standards
UL Damp
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Switch Type
Hardwire
Designer
Troy Standard
Extention
4.25 in
Slope Compatible
No
Shade Material
Cast Glass

Description

Inspired by a Coquina clam, this sconce features a Patina Brass shell-shaped reflector with a striking mesh-like surface. The inner shade simultaneously conceals the light source while washing light onto the reflector. The delicate cast sprite glass appropriately resembles bubbles in water. Designed to be layered with other lighting, Adler makes a splash in small spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.