Conor 1 Light Wall Sconce, Patina Brass And Graphite, 17.5 In x 35.5 In
- Mfr # B2936-PBR/GRA
- Zoro # G715620835
product price:Â
$
764.00
/ea
Free Shipping & Returns
Key Features
Height
35.5 in
Width
17.5 in
Fixture Voltage
120V
Body Material
Steel
Lamp Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2936-PBR/GRA
- Zoro #
- G715620835
- UPC #
- 197292114727
- Country of Origin
- China
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Body Material
- Steel
- Lamp Quantity
- 1
- Includes
- Fixture, Hardware
- Fixture Wattage
- 15 W
- Lamp Type
- E26 Medium Base
- Description/Special Features
- Clean with soft, damp cloth
- Battery Included
- No
- Color
- Patina Brass And Graphite
- Collection
- Troy-Standard
Dimensions
- Height
- 35.5 in
- Width
- 17.5 in
- Length
- 17.5 in
- Fixture Height
- 4.75 in
- Cord Length
- 7 in
- Fixture Width
- 4.75 in
Description
Pulling from elements typically seen in pendant designs, this oversized 'rise and fall' sconce is an engineering marvel. A mid-century RLM-style shade is paired with a minimalist cylinder counterweight to create visual balance. The Patina Brass finish complements the Graphite shade and Taupe Cloth Cord while adding a layer of dimensionality to the industrial silhouette.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.