Zoro Homepage

Admirals Row 4 Light Pendant 20 In. Graphite

  • Mfr # F7204-GRA

  • Zoro # G315449959


product price: $462.00
/ea
Free Shipping & Returns

Key Features

Length
20 in
Voltage
120V
Number of Lights
4
Finish
Graphite
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7204-GRA
Zoro #
G315449959
UPC #
782042474864
Country of Origin
China

Dimensions

Height
14.25 in
Length
20 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
4
Item
Pendant
Finish
Graphite
Standards
UL Dry
Material
Hand-Worked Iron
Watts
60W
Includes
Fixture, Hardware
Lamp Included
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
4
Battery Included
No
Slope Compatible
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.