Fulton 1 Light Pendant 9.5 In. Rusty Iron W Salvaged Wood
- Mfr # F4552
- Zoro # G215446720
product price:Â
$
50.00
/ea
Key Features
Height
20.75 in
Length
9.5 in
Voltage
120V
Shade Material
Glass
Finish
Rusty Iron W Salvaged Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F4552
- Zoro #
- G215446720
- UPC #
- 782042883093
- Country of Origin
- China
Dimensions
- Height
- 20.75 in
- Length
- 9.5 in
- Canopy Width
- 6 in
- Width
- 9.5 in
Details
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Rusty Iron W Salvaged Wood
- Includes
- Fixture, Hardware
- Watts
- 100W
- Material
- Wood
- Standards
- UL Dry
- Lamp Included
- No
- Slope Compatible
- No
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.