Aeon 1 Light Wall Sconce 5.5 In. Textured Black & Polish Nickel
- Mfr # B6271-TBK/PN
- Zoro # G415448630
product price:Â
$
256.00
/ea
Free Shipping & Returns
Key Features
Height
19.75 in
Width
5.5 in
Fixture Voltage
120V
Finish
Textured Black & Polish Nickel
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6271-TBK/PN
- Zoro #
- G415448630
- UPC #
- 782042441286
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Textured Black & Polish Nickel
- Item
- Wall Sconce
- Lamp Included
- No
- Standards
- UL Dry
- Body Material
- Hand-Worked Iron
- Watts
- 75W
- Includes
- Fixture, Hardware
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Extention
- 6.25 in
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
Dimensions
- Height
- 19.75 in
- Width
- 5.5 in
- Length
- 5.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.