Zoro Homepage

Aeon 2 Light Bath And Vanity 12 In. Textured Black & Polish Nickel

  • Mfr # B7682-TBK/PN

  • Zoro # G615448751


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Length
12 in
Housing Finish
Textured Black & Polish Nickel
Voltage
120V
Includes
Fixture, Hardware
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7682-TBK/PN
Zoro #
G615448751
UPC #
782042440470
Country of Origin
China

Dimensions

Height
9 in
Length
12 in

Details

Item
Bath and Vanity
Housing Finish
Textured Black & Polish Nickel
Voltage
120V
Number of Lights
2
Includes
Fixture, Hardware
Standards
UL Damp
Housing Material
Hand-Worked Iron
Bulb Included
No
Watts
60W
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Socket Count
2
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Extention
5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.