Shop TROY LIGHTING
See all product information
Create Account
Aeon 4 Light Bath And Vanity 28 In. Textured Black & Polish Nickel
- Mfr # B7684-TBK/PN
- Zoro # G415448685
product price:Â
$
554.00
/ea
Free Shipping & Returns
Key Features
Length
28 in
Housing Finish
Textured Black & Polish Nickel
Voltage
120V
Number of Lights
4
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B7684-TBK/PN
- Zoro #
- G415448685
- UPC #
- 782042457607
- Country of Origin
- China
- Item
- Bath and Vanity
- Housing Finish
- Textured Black & Polish Nickel
- Voltage
- 120V
- Number of Lights
- 4
- Standards
- UL Damp
- Watts
- 60W
- Bulb Included
- No
- Housing Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Socket Count
- 4
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Extention
- 5 in
Dimensions
- Height
- 9 in
- Length
- 28 in
- Width
- 28 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.