Zoro Homepage

Aeon 3 Light Bath And Vanity 20 In. Textured Black & Polish Nickel

  • Mfr # B7683-TBK/PN

  • Zoro # G815448704


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Length
20 in
Housing Finish
Textured Black & Polish Nickel
Voltage
120V
Standards
UL Damp
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7683-TBK/PN
Zoro #
G815448704
UPC #
782042440388
Country of Origin
China

Dimensions

Height
9 in
Length
20 in

Details

Item
Bath and Vanity
Housing Finish
Textured Black & Polish Nickel
Voltage
120V
Number of Lights
3
Standards
UL Damp
Includes
Fixture, Hardware
Watts
60W
Housing Material
Hand-Worked Iron
Bulb Included
No
Designer
Troy Standard
Extention
5 in
Socket Count
3
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Compatible
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.