Zoro Homepage

Alchemy 1 Light Wall Sconce 6.5 In. Vintage Bronze

  • Mfr # B5861-VBZ/WSL

  • Zoro # G615447877


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Height
19.5 in
Width
6.5 in
Fixture Voltage
120V
Finish
Vintage Bronze
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5861-VBZ/WSL
Zoro #
G615447877
UPC #
782042434080
Country of Origin
China

Dimensions

Height
19.5 in
Width
6.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Lamp Included
No
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Watts
60W
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Socket Count
1
Extention
8 in
Battery Included
No
Bulb Shape
E14 Candelabra Base
Designer
Troy Standard
Slope Compatible
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.