Shop TROY LIGHTING
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
River 9 Light Chandelier 36 In. Vintage Gold Leaf
- Mfr # F8834-VGL
- Zoro # G215449608
product price:Â
$
1,994.00
/ea
Key Features
Fixture Wattage
40W
Height
27.5 in
Voltage
120V
Material
Iron/Steel
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8834-VGL
- Zoro #
- G215449608
- UPC #
- 782042425149
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Vintage Gold Leaf
- Voltage
- 120V
- Material
- Iron/Steel
- Standards
- UL Damp
- Bulb Included
- No
- Number of Lights
- 9
- Shade Material
- Linen
- Includes
- Fixture, Hardware
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Socket Count
- 9
- Slope Compatible
- No
Dimensions
- Height
- 27.5 in
- Length
- 36 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
- Width
- 36 in
Description
Tapered white linen candlesticks are gently held in place between a pair of horizontal arms, taking River's straightforward, recognizable silhouette to the next level. The hammered Vintage Gold Leaf metalwork adds movement and gives this one-light sconce and six- or nine-light chandelier design a rich, natural look that stands out.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.