Zoro Homepage

Alder 1 Light Wall Sconce 4.75 In. Forged Iron

  • Mfr # B4014-FOR

  • Zoro # G115446738


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Fixture Voltage
120V
Finish
Forged Iron
Standards
UL Damp
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4014-FOR
Zoro #
G115446738
UPC #
782042469327
Country of Origin
Philippines

Dimensions

Height
14 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Standards
UL Damp
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
No
Watts
40W
Designer
Troy Standard
Slope Compatible
No
Socket Count
1
Battery Included
No
Bulb Shape
E12 Candelabra Base
Extention
4 in
Product Care
Clean with a soft, damp cloth

Description

A slender arm swoops down from the circular backplate before swinging up to a tapered cone-shaped candleholder, adding movement to this straightforward sconce. The textured Gesso White and Forged Iron finishes and slim profile make this sconce suitable and usable with many styles and spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.