Zoro Homepage

Allegheny 1 Light Pendant 13 In. Centennial Rust

  • Mfr # F3228-HBZ

  • Zoro # G115447636


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Length
13 in
Voltage
120V
Shade Material
Glass
Finish
Centennial Rust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3228-HBZ
Zoro #
G115447636
UPC #
197292051701
Country of Origin
China

Dimensions

Height
20.5 in
Length
13 in
Canopy Width
5 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Centennial Rust
Standards
UL Damp
Watts
60W
Material
Hand Forged Iron
Lamp Included
No
Shade Color
Clear
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Troy Standard
Socket Count
1
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.