Zoro Homepage

Allegheny 1 Light Wall Sconce 13 In. Heritage Bronze

  • Mfr # B3221-HBZ

  • Zoro # G815448667


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Fixture Voltage
120V
Finish
Heritage Bronze
Body Material
Hand Forged Iron
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3221-HBZ
Zoro #
G815448667
UPC #
782042483590
Country of Origin
China

Dimensions

Height
13 in
Length
13 in

Details

Fixture Voltage
120V
Finish
Heritage Bronze
Item
Wall Sconce
Body Material
Hand Forged Iron
Lamp Included
No
Watts
60W
Standards
UL Wet
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Extention
13.5 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.