Zoro Homepage

Almont 2 Light Wall Sconce 12.25 In. Gold Leaf

  • Mfr # B7172-GL

  • Zoro # G415449774


product price: $684.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Fixture Voltage
120V
Finish
Gold Leaf
Body Material
Hand-Worked Iron
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7172-GL
Zoro #
G415449774
UPC #
782042464483
Country of Origin
Philippines

Dimensions

Height
26 in
Width
12.25 in
Length
12.25 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Body Material
Hand-Worked Iron
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Standards
UL Dry
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
2
Designer
Troy Standard
Extention
4.25 in
Bulb Shape
E12 Candelabra Base

Description

Almont's faux bois arms conjuring the rustic sublime have a supple look thanks to the hand-forging of their iron and the hand-applied finishes-Cottage Bronze for a subdued look, Gold Leaf for farmhouse glam. Its fabric shade adds the perfect organic complement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.