Shop NUVO
See all product information
Create Account
Sedona, 27 Inch 4 Light LED Chandelier, Matte Black, Silk Screened Acrylic Lens
- Mfr # 62/2283
- Zoro # G313335995
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Height
9.88 in
Diameter
27.13 in
Style
Modern
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62/2283
- Zoro #
- G313335995
- UPC #
- 45923622717
- Country of Origin
- China
- Housing Finish
- Matte Black
- Style
- Modern
- Dimmable
- Yes
- Type
- Integrated LED
- Color
- Black
- Voltage
- 120V
- Application
- Lighting
- Standards
- cETLus - Listed; FCC; Dry; RoHS
- Includes
- (2) 6" Stems; (2) 12" Stems
- Description/Special Features
- Sloped Ceiling Compatible
- Material
- Steel
- Watts
- 24W
- Glass Finish
- No Glass
- CRI
- 90
- Lumens
- 1920L
- Color Temp.
- 3000K
- Average Life (Hours)
- 30000
- Location Rating
- Dry
- Shade / Lens Finish
- Silk Screened Acrylic Lens
Dimensions
- Height
- 9.88 in
- Diameter
- 27.13 in
Description
For a touch of modern sophistication, the Sedona 62-2283 LED four light chandelier delivers ambiance with a uniquely artistic twist. The silk screened acrylic is edge-lit, creating a dazzling display of light, against the perfect back drop of bold, matte black, allowing for playful glows and dancing shadows. For a stunning focal point in any room, embrace the future of lighting with the radiant Sedona, where every piece is not just a source of light but a true work of art.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.