Zoro Homepage

Alvaro 1 Light Wall Sconce 5.5 In. Gesso White

  • Mfr # B1220-GSW

  • Zoro # G615448874


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Width
5.5 in
Fixture Voltage
120V
Finish
Gesso White
Shade Color
Off White Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1220-GSW
Zoro #
G615448874
UPC #
197292090205
Country of Origin
Philippines

Dimensions

Height
19.25 in
Width
5.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Shade Color
Off White Linen
Watts
8W
Lamp Included
No
Body Material
Iron
Includes
Fixture, Hardware
Standards
UL Damp
Product Care
Clean with a soft, damp cloth
Extention
6 in
Switch Type
Hardwire
Battery Included
No
Shade Material
Fabric
Designer
Troy Standard
Slope Compatible
No
Socket Count
1
Bulb Shape
E12 Candelabra Base

Description

Inspired by a motif frequently found in furniture and design, the helical stem of Alvaro is unforgettable. Transitional in nature, this playful sconce comes in a Textured Black or Gesso White finish with an off-white linen shade. Illuminate hallways, bedrooms, and beyond with this instant charmer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.