Zoro Homepage

Amire 1 Light Exterior 7.25 In. Textured Black

  • Mfr # B3616-TBK

  • Zoro # G715390332


product price: $302.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
16 in
Length
7.25 in
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3616-TBK
Zoro #
G715390332
UPC #
197292071570
Country of Origin
China

Dimensions

Height
16 in
Length
7.25 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
18W
Finish
Textured Black
Standards
ETL Wet
Lamp Included
No
Housing Material
Aluminum
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Extention
5.25 in
Shade Color
Clear
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Battery Included
No
Designer
Troy Standard
Number of Lights
1

Description

Clean lines, negative space, and a minimal rectangular backplate define the layered frame of the Amire sconce. Within the open, airy silhouette, slender off-white candles are encased by clear glass panels, optimizing illumination. The Textured Black finish brings a sense of modern elegance to any exterior. Amire is available as a 1-light sconce or a 2-light sconce in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.