Shop TROY LIGHTING
See all product information
Create Account
Andersen 1 Light Wall Sconce, Patina Brass and Bronze, 5.75 In x 14 In
- Mfr # B4314-PBR/BRZ
- Zoro # G315620860
product price:Â
$
412.00
/ea
Free Shipping & Returns
Key Features
Height
14 in
Width
5.75 in
Fixture Voltage
120V
Lamp Quantity
1
Description/Special Features
Clean with soft, damp cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4314-PBR/BRZ
- Zoro #
- G315620860
- UPC #
- 197292114925
- Country of Origin
- China
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Lamp Quantity
- 1
- Description/Special Features
- Clean with soft, damp cloth
- Includes
- Fixture, Hardware
- Fixture Wattage
- 15 W
- Body Material
- Steel
- Lamp Type
- E26 Medium Base
- Switch
- On/Off Switch On Fixture
- Collection
- Troy-Standard
- Color
- Patina Brass and Bronze
- Battery Included
- No
Dimensions
- Height
- 14 in
- Width
- 5.75 in
- Length
- 5.75 in
- Fixture Width
- 5 in
- Fixture Height
- 6.75 in
- Cord Length
- 7 in
Description
Inspired by the mid-century designs of Serge Mouille, this industrial-style family makes a statement with its sprawling yet delicate arms. Each shade features a slot for the arm to pass through, partially exposing the bulb. A mix of Patina Brass and Bronze finishes adds a sense of depth to the modern style of these fixtures. While the 1-light sconce features an adjustable arm, the 3 and 5-light chandeliers are reinforced by wire braces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.