Zoro Homepage

Annex 1 Light Pendant 5 In. Anodized Black

  • Mfr # F7353-AN

  • Zoro # G015449570


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Length
5 in
Width
5 in
Voltage
120V
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7353-AN
Zoro #
G015449570
UPC #
782042464827
Country of Origin
China

Dimensions

Height
20.5 in
Length
5 in
Width
5 in
Canopy Width
5.5 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Anodized Black
Shade Color
Opal Shiny
Standards
UL Damp
Material
Solid Aluminum
Lamp Included
No
Watts
75W
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Slope Compatible
Yes
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.