Shop TROY LIGHTING
See all product information
Create Account
Kenzo 8.5in wide 1 Light Pendant in Bronze Leaf
- Mfr # F2709-BRL
- Zoro # G216305750
product price:Â
$
646.00
/ea
Free Shipping & Returns
Key Features
Height
20.75 in
Housing Finish
Bronze Leaf
Voltage
120V
Number of Lights
1
Bulb Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2709-BRL
- Zoro #
- G216305750
- UPC #
- 197292140207
- Country of Origin
- Philippines
- Housing Finish
- Bronze Leaf
- Voltage
- 120V
- Number of Lights
- 1
- Item
- Pendant
- Bulb Type
- A19
- Watts
- 15W
- Damp/Wet Rating
- UL Damp
- Housing Material
- Iron
- Lamp Base
- E26 Medium Base
- Includes
- Fixture, Hardware
- Lamp Included
- No
Dimensions
- Height
- 20.75 in
- Width
- 8.5 in
- Chain Length
- 72 in
Description
The contemporary Kenzo pendant pairs an intricately woven shade with bold hardware details. Woven diagonally, the vintage natural wicker shade creates a dynamic moire effect that evokes movement when illuminated. An oversized finial finished in Bronze Leaf complements the natural tones of the shade. In its smaller size, Kenzo is ideal for hanging in multiples, while the larger format is perfect above a dining table.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.