Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arcadia 1 Light Pendant 4.75 In. Textured Iron

  • Mfr # F1719-TRN

  • Zoro # G715448880


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
4.75 in
Voltage
120V
Finish
Textured Iron
Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1719-TRN
Zoro #
G715448880
UPC #
782042439917
Country of Origin
China

Dimensions

Height
9.25 in
Length
4.75 in
Width
4.75 in
Chain Length
72 in
Canopy Width
4.75 in

Details

Voltage
120V
Item
Pendant
Finish
Textured Iron
Material
Hand-Worked Iron
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Watts
60W
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.