Zoro Homepage

Arcadia 3 Light Bath And Vanity 22 In. Textured Iron

  • Mfr # B1713-TRN

  • Zoro # G315446798


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Textured Iron
Voltage
120V
Number of Lights
3
Shade Material
Glass
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1713-TRN
Zoro #
G315446798
UPC #
782042450585
Country of Origin
China

Dimensions

Height
8.75 in
Length
22 in

Details

Item
Bath and Vanity
Housing Finish
Textured Iron
Voltage
120V
Number of Lights
3
Shade Material
Glass
Standards
UL Damp
Bulb Included
No
Housing Material
Hand-Worked Iron
Includes
Fixture, Hardware
Watts
60W
Socket Count
3
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Extention
6 in
Slope Compatible
No
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.