Zoro Homepage

Arley 2 Light Wall Sconce 5 In. Patina Brass

  • Mfr # B1221-PBR

  • Zoro # G215448717


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
5 in
Fixture Voltage
120V
Finish
Patina Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1221-PBR
Zoro #
G215448717
UPC #
197292070696
Country of Origin
China

Dimensions

Height
21 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Watts
8W
Standards
UL Damp
Lamp Included
No
Extention
5.5 in
Bulb Shape
E12 Candelabra Base
Socket Count
2
Designer
Troy Standard
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Channeling light up and down, Arley's balanced design and circular motifs draw the eye. Two discs adorn either end of this streamlined sconce, creating an interplay of light and metal. Available in a warm Patina Brass or a deep Vintage Pewter finish, Arley is both beautifully fashioned and practical.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.