Zoro Homepage

Arnie 2 Light Flush Mount 14.25 In. Patina Brass/White

  • Mfr # C2014-PBR/GWH

  • Zoro # G415449620


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Length
14.25 in
Width
14.25 in
Voltage
120V
Height
5.25 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2014-PBR/GWH
Zoro #
G415449620
UPC #
197292044383
Country of Origin
China

Dimensions

Length
14.25 in
Width
14.25 in
Height
5.25 in
Canopy Width
10.75 in

Details

Voltage
120V
Watts
15W
Finish
Patina Brass/White
Item
Flush Mount
Standards
UL Damp
Includes
Fixture, Hardware
Bulb Included
No
Shade Color
Opal Matte
Body Material
Steel
Shade Material
Glass
Battery Included
No
Socket Count
2
Bulb Shape
E26 Medium Base
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

With its clean lines, neutral colors, and polished texture, Arnie brings a modern farmhouse aesthetic close to the ceiling. This beautiful, useable flush mount features a glossy shade in black or white set between a Patina Brass canopy above and an opal glossy glass diffuser below. The shine of the glossy shades is perfectly paired with the canopy's soft metal finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.