Zoro Homepage

Atkins 1 Light Wall Sconce 9.5 In. Heritage Bronze

  • Mfr # B5053-HBZ

  • Zoro # G515449933


product price: $584.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Fixture Voltage
120V
Finish
Heritage Bronze
Shade Color
Clear
Body Material
Hand-Worked Iron and Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5053-HBZ
Zoro #
G515449933
UPC #
782042436336
Country of Origin
China

Dimensions

Height
22 in
Length
9.5 in

Details

Fixture Voltage
120V
Finish
Heritage Bronze
Item
Wall Sconce
Shade Color
Clear
Body Material
Hand-Worked Iron and Aluminum
Standards
UL Wet
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Shade Material
Glass
Socket Count
1
Product Care
Clean with a soft, damp cloth
Battery Included
No
Extention
11.75 in
Slope Compatible
No
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.