Shop TROY LIGHTING
See all product information
Create Account
Vista 1 Light Wall Sconce 6.75 In. Patina Brass
- Mfr # B1515-PBR
- Zoro # G415446605
product price:Â
$
280.00
/ea
Free Shipping & Returns
Key Features
Height
15 in
Width
6.75 in
Fixture Voltage
120V
Finish
Patina Brass
Shade Color
Opal Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1515-PBR
- Zoro #
- G415446605
- UPC #
- 197292046813
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Shade Color
- Opal Matte
- Lamp Included
- No
- Standards
- ETL Damp
- Body Material
- Steel
- Watts
- 9W
- Includes
- Fixture, Hardware
- Battery Included
- No
- Extention
- 4.25 in
- Slope Compatible
- No
- Shade Material
- Glass
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- Integrated LED
- Designer
- Troy Standard
- Socket Count
- 1
Dimensions
- Height
- 15 in
- Width
- 6.75 in
- Length
- 6.75 in
Description
This artistic wall sconce features a thick curved piece of opal matte glass open at both ends to cast uplight and downlight and a soft indentation at the center that creates a soft, unique glow within the shade itself. Minimal Patina Brass details at the backplate keep the focus on the beauty of the glass.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.