Zoro Homepage

Atlas 8 Light Lantern 22 In. Aged Pewter

  • Mfr # F3838

  • Zoro # G415449804


product price: $370.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Length
22 in
Voltage
120V
Number of Lights
8
Shade Material
Steel
Finish
Aged Pewter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3838
Zoro #
G415449804
UPC #
782042845015
Country of Origin
China

Dimensions

Height
49.25 in
Length
22 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
8
Shade Material
Steel
Item
Lantern
Finish
Aged Pewter
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Standards
UL Dry
Material
Hand-Worked Iron
Shade Color
Painted
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.