Shop TROY LIGHTING
See all product information
Create Account
Acme 1 Light Pendant 22 In. Aged Pewter
- Mfr # F3897-APW
- Zoro # G815449947
product price:Â
$
710.00
/ea
Free Shipping & Returns
Key Features
Length
22 in
Voltage
120V
Finish
Aged Pewter
Includes
Fixture, Hardware
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3897-APW
- Zoro #
- G815449947
- UPC #
- 782042441248
- Country of Origin
- China
- Voltage
- 120V
- Item
- Pendant
- Finish
- Aged Pewter
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 75W
- Standards
- UL Dry
- Material
- Solid Aluminum
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Designer
- Troy Standard
- Slope Compatible
- No
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 13 in
- Length
- 22 in
- Chain Length
- 72 in
- Canopy Width
- 5 in
- Width
- 22 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.