Shop TROY LIGHTING
See all product information
Create Account
Atticus 1 Light Pendant 20 In. Satin Black
- Mfr # F7666-SBK
- Zoro # G915447829
product price:Â
$
794.00
/ea
Free Shipping & Returns
Key Features
Height
18.25 in
Length
20 in
Voltage
120V
Shade Material
Glass
Finish
Satin Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7666-SBK
- Zoro #
- G915447829
- UPC #
- 782042378568
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Satin Black
- Standards
- UL Damp
- Material
- Hand-Worked Iron
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Watts
- 100W
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Socket Count
- 1
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
Dimensions
- Height
- 18.25 in
- Length
- 20 in
- Canopy Width
- 6.5 in
- Width
- 20 in
Description
With a shape reminiscent of a vintage beaker, Atticus celebrates the industrial age of science, while giving a nod to mid-century modern design. Light shines both beneath the metal shade and through the perforations around it creating a soft, unexpected glow.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.