Edna 34.5in wide 1 Light Pendant in Vintage Gold Leaf
- Mfr # F2835-VGL
- Zoro # G316305742
product price:Â
$
1,626.00
/ea
Key Features
Height
22.25 in
Housing Finish
Vintage Gold Leaf
Voltage
120V
Number of Lights
1
Watts
25W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2835-VGL
- Zoro #
- G316305742
- UPC #
- 197292135258
- Country of Origin
- Philippines
- Housing Finish
- Vintage Gold Leaf
- Voltage
- 120V
- Number of Lights
- 1
- Item
- Pendant
- Watts
- 25W
- Damp/Wet Rating
- UL Damp
- Lamp Included
- No
- Housing Material
- Textile
- Lamp Base
- E26 Medium Base
- Bulb Type
- A21
- Includes
- Fixture, Hardware
Dimensions
- Height
- 22.25 in
- Width
- 34.5 in
Description
Drawing on both modern and classical vocabularies, the August family pairs thin linear design lines with soft rounded forms. The directional metalwork introduces a layered geometry that guides the eye to distinctive dished glass orbs. The drama lies in the details, from the brass ombre-plated glass to the vertically fluted stem. August is available with 1, 4, or 6 lights and a Patina Brass finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.