Zoro Homepage

Axton 1 Light Wall Sconce 5.25 In. Patina Brass

  • Mfr # B2119-PBR

  • Zoro # G515448721


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Width
5.25 in
Fixture Voltage
120V
Finish
Patina Brass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2119-PBR
Zoro #
G515448721
UPC #
197292091400
Country of Origin
China

Dimensions

Height
19.25 in
Width
5.25 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Lamp Included
No
Watts
8W
Includes
Fixture, Hardware
Shade Color
Sfumato
Body Material
Steel
Standards
UL Damp
Extention
6 in
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No
Slope Compatible
No
Shade Material
Glass
Switch Type
Hardwire
Socket Count
1
Bulb Shape
E12 Candelabra Base

Description

Industrial meets botanical in the torch-shaped Axton. The distinctive silhouette of this 1-light sconce relies on clean lines to give it a mechanical feel. A cloudy Sfumato glass shade adds a soft note to balance the hard edges. Available in a Vintage Pewter or Patina Brass finish, Axton resonates with modern and transitional styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.