Zoro Homepage

Baily 1 Light Wall Sconce 8.5 In. Aged Pewter

  • Mfr # B7381-APW

  • Zoro # G715446916


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Height
23 in
Width
8.5 in
Fixture Voltage
120V
Finish
Aged Pewter
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7381-APW
Zoro #
G715446916
UPC #
197292046660
Country of Origin
China

Dimensions

Height
23 in
Width
8.5 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
Aged Pewter
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Body Material
Hand Forged Iron
Standards
UL Damp
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Extention
5 in
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.