Zoro Homepage

Bauer 1 Light Flush Mount 11.75 In. Antique Pewter

  • Mfr # C7370-AP

  • Zoro # G015447897


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Length
11.75 in
Voltage
120V
Height
6.5 in
Watts
60W
Finish
Antique Pewter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7370-AP
Zoro #
G015447897
UPC #
197292044338
Country of Origin
China

Dimensions

Length
11.75 in
Height
6.5 in
Canopy Width
11 in

Details

Voltage
120V
Watts
60W
Finish
Antique Pewter
Item
Flush Mount
Standards
UL Damp
Shade Color
Opal Shiny
Shade Material
Glass
Number of Bulbs
1
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
Bulb Included
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Slope Compatible
No
Socket Count
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.