Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bayu 1 Light Pendant 26 In. Forged Iron

  • Mfr # F2626-FOR

  • Zoro # G815449572


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Length
26 in
Voltage
120V
Shade Material
Handmade Paper
Finish
Forged Iron
Shade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2626-FOR
Zoro #
G815449572
UPC #
197292072515
Country of Origin
Philippines

Dimensions

Height
17 in
Length
26 in
Canopy Width
5 in

Details

Voltage
120V
Shade Material
Handmade Paper
Item
Pendant
Finish
Forged Iron
Shade Color
White
Material
Steel
Includes
Fixture, Hardware
Standards
UL Dry
Watts
25W
Lamp Included
No
Slope Compatible
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Crafted from handmade paper, the biomorphic form of Bayu floats like a cloud. The natural translucency allows light to seep through the shade, creating a gentle glow. The distinctive vertical seams lend an artisanal note, while the Forged Iron chain feels substantial and antique. Available in two sizes, Bayu provides a poetic and tranquil lighting experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.