Zoro Homepage

Beckham 4 Light Exterior 10 In. Textured Bronze

  • Mfr # B6384-TBZ

  • Zoro # G115390253


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
34 in
Length
10 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6384-TBZ
Zoro #
G115390253
UPC #
782042467491
Country of Origin
China

Dimensions

Height
34 in
Length
10 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
60W
Finish
Textured Bronze
Housing Material
Steel
Lamp Included
No
Standards
ETL Wet
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Shade Material
Glass
Designer
Troy Standard
Number of Lights
4
Battery Included
No
Extention
11.25 in
Socket Count
4

Description

A slender, metal framework with clean, modern lines pairs with large panels of clear glass and classic candlestick bulbs to form this stately exterior wall sconce, pendant, and post. The visible rectangular backplate reflects light beautifully and both the Forged Iron and Texture Bronze finishes bring an added elegance to any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.