Shop TROY LIGHTING
See all product information
Create Account
Becki Owens X Bowie 1 Light Wall Sconce 8.5 In. Textured Black
- Mfr # B9317-TBK
- Zoro # G015448795
product price:Â
$
120.00
/ea
Free Shipping & Returns
Key Features
Height
16.75 in
Fixture Voltage
120V
Finish
Textured Black
Body Material
Aluminum and Stainless Steel
Length
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B9317-TBK
- Zoro #
- G015448795
- UPC #
- 782042404793
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Textured Black
- Item
- Wall Sconce
- Body Material
- Aluminum and Stainless Steel
- Lamp Included
- No
- Standards
- UL Wet
- Includes
- Fixture, Hardware
- Watts
- 75W
- Shade Material
- Glass
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Extention
- 9.75 in
- Slope Compatible
- No
- Designer
- Becki Owens
Dimensions
- Height
- 16.75 in
- Length
- 8.5 in
- Width
- 8.5 in
Description
Designed in collaboration with Becki Owens, Bowie captures the designer's sophisticated yet approachable aesthetic. A classic teardrop silhouette is accentuated with a more industrial cage, hanging effortlessly from a square arm. Finished in textured black, Bowie is perennially stylish, fit for any season or setting. Available in two sizes. Wet rated.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.