Zoro Homepage

Bellow 1 Light Flush Mount 13 In. Patina Brass

  • Mfr # C2113-PBR

  • Zoro # G115446639


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Width
13 in
Voltage
120V
Height
9.25 in
Finish
Patina Brass
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2113-PBR
Zoro #
G115446639
UPC #
197292071938
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
9.25 in

Details

Voltage
120V
Watts
15W
Finish
Patina Brass
Item
Flush Mount
Shade Material
Glass
Body Material
Steel
Includes
Fixture, Hardware
Standards
ETL Damp
Shade Color
Clear
Bulb Included
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Socket Count
1
Battery Included
No
Slope Compatible
No

Description

Bellow aims for a sense of dramatic tension. The concave lower edge of the glass mirrors the convex surface at the top, creating an impression that the two surfaces are drawing towards each other. The dimpled lower surface is features subtle etching that acts as a diffuser, casting a warm glow when illuminated. Finished in an inviting Patina Brass, this flush mount serves as a refined addition to contemporary spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.