Zoro Homepage

Berg 1 Light Flush Mount 4.75 In. Patina Brass

  • Mfr # C1505-PBR

  • Zoro # G415449729


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Voltage
120V
Height
6.25 in
Finish
Patina Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1505-PBR
Zoro #
G415449729
UPC #
197292071914
Country of Origin
China

Dimensions

Length
4.75 in
Width
4.75 in
Height
6.25 in

Details

Voltage
120V
Watts
15W
Finish
Patina Brass
Item
Flush Mount
Includes
Fixture, Hardware
Standards
UL Damp
Body Material
Steel
Bulb Included
No
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Socket Count
1
Product Care
Clean with a soft, damp cloth

Description

Driven by designer aesthetics, this handsome piece serves as a sleek downlight. The decorative perforations add a touch of artistry that elevate the minimalist aesthetic of the fixture. Ideal for the kitchen, living room, or hallway, Berg is available in a Patina Brass or Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.